Motion
XHHW-002-001
Cobra Wire & Cable XHHW-2 Low Voltage Power Cable - Wire Gauge: 2 AWG, Number of Conductors: 1, 600 V, Conductor Strand: 7
MI ITEM #06958164
MFR #XHHW-002-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable XHHW-2 Low Voltage Power Cable - Wire Gauge: 2 AWG, Number of Conductors: 1, 600 V, Conductor Strand: 7
MI ITEM #06958164
MFR #XHHW-002-001

Mfr description
XHHW-002-001 2 AWG 1/C XHHW-2 600V
  • Call your local Motion industries Branch for Quote
  • Low Voltage Power Cable
  • 14 AWG thru 750 kcmil annealed bare copper per ASTM B3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.390 in
  • Insulation Thickness
    0.045 in
  • Wire Gauge
    2 AWG

Details

  • Ampacity 60 Degrees C
    95° C
  • Ampacity 75 Degrees C
    115° C
  • Ampacity 90 Degrees C
    130° C
  • Cable Series
    XHHW
  • Conductor Strand
    7
  • Copper Wt Lbs 1000 Ft
    205 lbs
  • Net Wt LBS/1000 Ft
    233 lbs
  • Number of Conductors
    1
  • Voltage
    600 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)