Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable XHHW-2 Low Voltage Power Cable - Wire Gauge: 4 AWG, Number of Conductors: 1, 600 V, Conductor Strand: 7
MI ITEM #06958165
MFR #XHHW-004-001

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
XHHW-004-001 4 AWG 1/C XHHW-2 600V
  • Call your local Motion industries Branch for Quote
  • Low Voltage Power Cable
  • 14 AWG thru 750 kcmil annealed bare copper per ASTM B3
  • Class B stranding per ASTM B8
  • Flame-retardant Cross-linked Polyethylene (XLPE)
  • National Electric Code (NEC)
  • UL 44 Standard for Rubber insulated Wire and Cable
  • ICEA S-95-658/NEMA WC70
  • UL Listed as Type XHHW-2, UL File#E90494
  • OSHA Acceptable
  • Flame Test Compliances: UL 1685, 1/0 AWG and larger

Specifications

  • Cable Series
    XHHW
  • Wire Gauge
    4 AWG
  • Number of Conductors
    1
  • Conductor Strand
    7
  • Insulation Thickness
    0.045 in
  • Cable Outside Diameter
    0.330 in
  • Voltage
    600 V
  • Ampacity 60 Degrees C
    70° C
  • Ampacity 75 Degrees C
    85° C
  • Ampacity 90 Degrees C
    95° C
  • Copper Wt Lbs 1000 Ft
    129 lbs
  • Net Wt LBS/1000 Ft
    152 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text