Overview
Mfr description
XHHW-350-001 350 MCM 1/C XHHW-2 600V
- Call your local Motion industries Branch for Quote
- Low Voltage Power Cable
- 14 AWG thru 750 kcmil annealed bare copper per ASTM B3
- Class B stranding per ASTM B8
- Flame-retardant Cross-linked Polyethylene (XLPE)
- National Electric Code (NEC)
- UL 44 Standard for Rubber insulated Wire and Cable
- ICEA S-95-658/NEMA WC70
- UL Listed as Type XHHW-2, UL File#E90494
- OSHA Acceptable
- Flame Test Compliances: UL 1685, 1/0 AWG and larger
Specifications
- Cable SeriesXHHW
- Wire Gauge350 AWG
- Number of Conductors1
- Conductor Strand37
- Insulation Thickness0.065 in
- Cable Outside Diameter0.800 in
- Voltage600 V
- Ampacity 60 Degrees C260° C
- Ampacity 75 Degrees C310° C
- Ampacity 90 Degrees C350° C
- Copper Wt Lbs 1000 Ft1081 lbs
- Net Wt LBS/1000 Ft1157 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data