Motion
DGB41312
340 mm ID, 18.8750 in OD, 60 mm Width
Mi Item #06970447
MFR #DGB41312
Price$12,735.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
340 mm ID, 18.8750 in OD, 60 mm Width
Mi Item #06970447
MFR #DGB41312

Mfr description
DGB41312 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,735.29/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    18.8750 in
  • Overall Width  
    60 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)