Motion
NFL205D0

NTN
NFL205D0

Cylindrical Roller Bearing - 820 mm OD, 69 mm Width
Mi Item #06971581
MFR #NFL205D0
Price$98.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NFL205D0

Cylindrical Roller Bearing - 820 mm OD, 69 mm Width
Mi Item #06971581
MFR #NFL205D0

Mfr description
NFL205D0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.10/each

Specifications

Dimensions

  • Outside Diameter  
    820 mm
  • Overall Width  
    69 mm

Details

  • Manufacturer Upc Number
    4550253071907
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253071907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)