Specifications
Dimensions
- Container Size1 gal (US)
Details
- Automotive Fluid TypeBrakes & Parts Fluid
- ColorAmber
- FormLiquid
- Manufacturer Upc Number078698134437
- Meets Industry Standards ByDOT 3
- Package Quantity1
Overview
Mfr description
M4434 BRAKE FLUID DOT3