Motion
SSW7000C100T211N2

WEG ELECTRIC CORP
SSW7000C100T211N2

Soft Starter - 400 hp @ 2300 V, 100 A Full Load Current, 2300 V Supply Voltage, 3 Phase Input
Mi Item #06973788
MFR #SSW7000C100T211N2
Price$70,391.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
SSW7000C100T211N2

Soft Starter - 400 hp @ 2300 V, 100 A Full Load Current, 2300 V Supply Voltage, 3 Phase Input
Mi Item #06973788
MFR #SSW7000C100T211N2

Mfr description
SSW7000C100T211N2 SOFTSTARTER 100AMPS
  • Soft starters are static starters that accelerate, decelerate and protect three-phase induction motors
  • Control of the voltage applied to the motor by means of adjustments to the firing angle of thyristors allows the soft starter to start and stop an electric motor smoothly
  • Suitable for medium voltage motors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70,391.75/each

Specifications

Dimensions

  • Overall Dim Height Width Depth
    92.50 in x 36.00 in x 30.00 in

Details

  • Control Voltage
    110 V
  • Full Load Current
    100 A
  • Horsepower
    400 hp @ 2300 V
  • Input Phase
    3
  • Supply Frequency
    60 Hz
  • Supply Voltage
    2300 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)