1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEG ELECTRIC CORP
SSW7000C240T211N2
Soft Starter - 1100 hp @ 2300 V, 240 A Full Load Current, 2300 V Supply Voltage, 3 Phase Input
MI ITEM #
06973793
MFR #
SSW7000C240T211N2
Price
$77,064.97
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Soft Starts
WEG ELECTRIC CORP SSW7000C240T211N2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEG ELECTRIC CORP
SSW7000C240T211N2
Soft Starter - 1100 hp @ 2300 V, 240 A Full Load Current, 2300 V Supply Voltage, 3 Phase Input
MI ITEM #
06973793
MFR #
SSW7000C240T211N2
Mfr description
SSW7000C240T211N2 SOFTSTARTER 240AMPS
Soft starters are static starters that accelerate, decelerate and protect three-phase induction motors
Control of the voltage applied to the motor by means of adjustments to the firing angle of thyristors allows the soft starter to start and stop an electric motor smoothly
Suitable for medium voltage motors
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$77,064
.97
/each
Add to Cart
Specifications
Dimensions
Overall Dim Height Width Depth
92.50 in x 36.00 in x 30.00 in
Details
Control Voltage
110 V
Full Load Current
240 A
Horsepower
1100 hp @ 2300 V
Input Phase
3
Supply Frequency
60 Hz
Supply Voltage
2300 V
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items