Motion
SSW7000C100T411N2

WEG ELECTRIC CORP
SSW7000C100T411N2

Soft Starter - 750 hp @ 4160 V, 100 A Full Load Current, 4160 V Supply Voltage, 3 Phase Input
Mi Item #06973794
MFR #SSW7000C100T411N2
Price$79,321.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
SSW7000C100T411N2

Soft Starter - 750 hp @ 4160 V, 100 A Full Load Current, 4160 V Supply Voltage, 3 Phase Input
Mi Item #06973794
MFR #SSW7000C100T411N2

Mfr description
SSW7000C100T411N2 SOFTSTARTER 100AMPS
  • Soft starters are static starters that accelerate, decelerate and protect three-phase induction motors
  • Control of the voltage applied to the motor by means of adjustments to the firing angle of thyristors allows the soft starter to start and stop an electric motor smoothly
  • Suitable for medium voltage motors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79,321.97/each

Specifications

Dimensions

  • Overall Dim Height Width Depth
    92.50 in x 36.00 in x 30.00 in

Details

  • Control Voltage
    110 V
  • Full Load Current
    100 A
  • Horsepower
    750 hp @ 4160 V
  • Input Phase
    3
  • Supply Frequency
    60 Hz
  • Supply Voltage
    4160 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)