Motion
SSW7000C120T411N2

WEG ELECTRIC CORP
SSW7000C120T411N2

Soft Starter - 1000 hp @ 4160 V, 120 A Full Load Current, 4160 V Supply Voltage, 3 Phase Input
MI ITEM #06973795
MFR #SSW7000C120T411N2
Price$81,284.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
SSW7000C120T411N2

Soft Starter - 1000 hp @ 4160 V, 120 A Full Load Current, 4160 V Supply Voltage, 3 Phase Input
MI ITEM #06973795
MFR #SSW7000C120T411N2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81,284.47/each

Specifications

Dimensions

  • Overall Dim Height Width Depth
    92.50 in x 36.00 in x 30.00 in

Details

  • Control Voltage
    110 V
  • Full Load Current
    120 A
  • Horsepower
    1000 hp @ 4160 V
  • Input Phase
    3
  • Supply Frequency
    60 Hz
  • Supply Voltage
    4160 V

Overview

Mfr description
SSW7000C120T411N2 SOFTSTARTER 120AMPS
  • Soft starters are static starters that accelerate, decelerate and protect three-phase induction motors
  • Control of the voltage applied to the motor by means of adjustments to the firing angle of thyristors allows the soft starter to start and stop an electric motor smoothly
  • Suitable for medium voltage motors
  • Reduces the voltage applied to the motor at start
  • As a consequence, motor current and torque is reduced for a smooth start, eliminating impacts of inrush current on the power supply and impacts of mechanical shocks on the load and the coupling
  • Helps in reducing maintenance of bearings, couplings, gear boxes, pulleys, belts and chains, in addition to protecting the motor
  • NEMA 12 enclosure
  • Three phase power supply, single phase 110VAC control supply

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought