Motion
H3667 CUSHIONS HY SET OF 14

LOVEJOY INC
H3667 CUSHIONS HY SET OF 14

Jaw Coupling Cushion Set - Hytrel®, Cushion Set, Straight Jaw, Beige Color
Mi Item #06976457
MFR #H3667 CUSHIONS HY SET OF 14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
H3667 CUSHIONS HY SET OF 14

Jaw Coupling Cushion Set - Hytrel®, Cushion Set, Straight Jaw, Beige Color
Mi Item #06976457
MFR #H3667 CUSHIONS HY SET OF 14

Mfr description
H3667 HYTREL CUSHIONS SET OF 14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    H3667
  • Weight
    2.79 lbs

Details

  • Color
    Beige
  • Element Material
    Hytrel®
  • Element Type
    Cushion Set
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    685144452238
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Cushion Set
  • Series
    H
  • UPC_NO
    685144452238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)