Overview
Mfr description
PLP503 SPILL KITS & CLEANUP
- Permanently solidifies to lock in absorbed liquids so they won't leak or liquefy when the absorbents are handled or placed under pressure
- Contains chlorine to kill pathogens, reduce odors and help you meet OSHA standards Clean scent helps reduce offensive odors during and after cleanup
- Environmentally-friendly product absorbs biological fluids including blood, urine and vomit
- Forms a solid, non-expanding mass for easier, less-expensive recovery and cleanup
- May help you meet EPA requirements when solidifying waste before shipment or landfilling
- Shaker bottle makes it easy to apply absorbent directly onto spill area
- High Btu value produces less than 0.1% ash content, ideal for fuels blending and incineration
Specifications
- ApplicationSolidifying
- Absorbent Capacity Per Kit8 gal (US)
- Fluids AbsorbedBiolfluids like, Blood, Urine, Vomit
- ColorWhite
- Container Size4 lbs
- Weight18 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data