Specifications
Dimensions
- Weight2.18 lbs
Details
- Absorbent Capacity Per Kit51 oz
- ApplicationBioSafety Spill Cleanup Kit
- Fluids AbsorbedBiolfluids like, Blood, Feces, Urine, Vomit
- Includes10 - 9 in x 12 in PIG Haz-Mat Mat Pads, 1 - Red Z absorbent, 1 - Scraper and scoop, 1 - Hand wipe towel, 1 - Sani cloth surface wipe, 2 - Biohazard bags and ties, 1 - Dry wiping cloth, 2 - Shoe covers, 4 - Gloves, 1 - Disposable Face Mask, 1 - Pair of Safety Glasses, 1 - Disposable gown, 1 - Instruction sheet & 1 - Carrying Case
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)