Motion
RNU 211 ECP

SKF
RNU 211 ECP

Cylindrical roller bearings, single row, without an inner ring - Straight, 66 mm ID, 100 mm OD, 21 mm Width
Mi Item #06979964
MFR #RNU 211 ECP
Price$169.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNU 211 ECP

Cylindrical roller bearings, single row, without an inner ring - Straight, 66 mm ID, 100 mm OD, 21 mm Width
Mi Item #06979964
MFR #RNU 211 ECP

Mfr description
RNU211ECP BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.10/each

Specifications

Dimensions

  • Bore Diameter  
    66 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Weight
    1.13 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316571252117
  • Material Element
    Bearing steel
  • Max Rpm
    8000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum 302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly without I/R
  • Series
    2
  • UPC_NO
    7316571252117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)