Motion
11T603
Cutting On Thin Metal - Type 27, 6.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.8750 in Center Hole Diameter, 60 Grit, A-46-ZIP Grade, 10200 rpm
Mi Item #06980286
MFR #11T603
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting On Thin Metal - Type 27, 6.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.8750 in Center Hole Diameter, 60 Grit, A-46-ZIP Grade, 10200 rpm
Mi Item #06980286
MFR #11T603

Mfr description
11T603 6" 1/16" X 7/8" A-46-ZIP
  • Extra long wheel life; Extra thin to cut faster, freer and cooler; Heavily reinforced for extra safety; Easy metal penetration in plunge cutting; Minimal heat less warping, less lifting on painted surfaces; Straight and accurate cuts; Clean & burr free cuts; For use on: Stainless Steel, Steel, Thin Gauge Metal; The ZIP ONE is a 1mm thick cutting wheel specifically designed to cut thin gauge steel and stainless steel safely and quickly. It is cool cutting to provide a burr-free cut with minimal discoloration. Best of all, it cuts quickly and without vibration, making your job safer and easier when working with thin gauge steel or stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    6.0000 in
  • Blade Thickness
    0.0625 in
  • Center Hole Diameter  
    0.8750 in
  • Height
    0.0625 in
  • Hole Size
    0.8750 in
  • Length
    6.0000 in
  • Overall Thickness
    0.0625 in
  • Weight
    0.2 lb
  • Wheel Diameter  
    6.0000 in
  • Wheel Thickness  
    0.0625 in
  • Width
    0.0625 in

Details

  • Application
    Cutting on Thin material
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resinoid Reinforced
  • Color
    Black
  • Description Keyword
    Cutting on Thin Material
  • For Use With
    Angle Grinder
  • Grade
    A-46-ZIP
  • Grit Number
    60
  • Harmonization Code
    6804.22.0000
  • Includes
    (25) Wheels
  • Machine Compatibility
    Angle Grinder
  • Manufacturer Upc Number
    662980879368
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel, Steel
  • Max Rpm
    10200 rpm
  • Mineral Type
    Zirconia
  • Package Quantity
    25.000
  • Recommended Use
    Stainless Steel
  • Reinforcement Type
    Fiberglass Reinforced
  • Set Contents
    25 Wheels
  • Specification
    A-36
  • Substrate
    Stainless Steel, Steel
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)