Motion
CM31P17NZ16A

LEESON ELECTRIC
CM31P17NZ16A

AC Right Angle Gear Motor - 20 :1 Ratio, 0.06 hp, 115/230 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 0 09/0.05 A - Full Load Current
Mi Item #06982465
MFR #CM31P17NZ16A
Price$1,372.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM31P17NZ16A

AC Right Angle Gear Motor - 20 :1 Ratio, 0.06 hp, 115/230 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 0 09/0.05 A - Full Load Current
Mi Item #06982465
MFR #CM31P17NZ16A

Mfr description
M1125083.00,1/15HP,31,85RPM,1PH
  • Permanent split capacitor design rated for 115/230VAC 60/50 HZ input
  • Worm-type right-angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation
  • Precision machined aluminum gear housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,372.59/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201-13
  • Gear Ratio
    20 :1
  • Motor Length Less Shaft
    4.75 in
  • Opposite Drive End Bearing Size
    608
  • Overall Length C Dimension
    8.94 in
  • Service Factor
    1.00
  • Shaft Diameter
    1/2 in
  • Weight
    10.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.09 / 0.05 A
  • Full Load Torque
    24 in/lb
  • Input Horsepower
    0.06 hp
  • Insulation Class
    F
  • KVA Code
    C
  • kW
    0.04 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720091210
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Special
  • NEMA Frame
    31
  • Output RPM
    85.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Right Angle
  • Standards Met
    CSA, UL Recognized, CE
  • Supply Voltage
    115 V
  • Thermal Protection
    None
  • UPC_NO
    691720091210
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)