Motion
K01931007
Krylon® Aerosol Spray Paint - Black, 12 oz Container Size, Lacquer, Exterior, High Gloss Finish, 20 ft² Coverage Range, 15 min to 4 hrs Dry Time
Mi Item #06982824
MFR #K01931007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Black, 12 oz Container Size, Lacquer, Exterior, High Gloss Finish, 20 ft² Coverage Range, 15 min to 4 hrs Dry Time
Mi Item #06982824
MFR #K01931007

Mfr description
K01931007 GLOSS BLACK
  • Corrosion resistant
  • Direct to metal application
  • High gloss finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    20 ft²
  • Weight
    1.03 lbs
  • Weight Case
    6.174 lbs
  • Weight Each
    1.029 lbs

Details

  • Base Type
    Lacquer
  • Color
    Black
  • Color Family
    Black
  • Dry Time
    15 min to 4 hrs
  • Exposure
    Exterior
  • Finish
    High Gloss
  • Harmonization Code
    3208100000
  • Manufacturer Upc Number
    724504119319
  • Package Quantity
    6
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)