Specifications
Dimensions
- Container Size12 oz
- Coverage Range20 ft²
- Weight1.03 lbs
- Weight Case6.174 lbs
- Weight Each1.029 lbs
Details
- Base TypeLacquer
- ColorBlack
- Color FamilyBlack
- Dry Time15 min to 4 hrs
- ExposureExterior
- FinishLow Gloss
- Harmonization Code3208100000
- Manufacturer Upc Number724504019350
- Package Quantity6
- Prop 65 StatementWARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
Overview
Mfr description
K01935007 LOW GLOSS BLACK
- Corrosion resistant
- Direct to metal application
- High gloss finish
- Fast dry time
- Heavy Duty Performance
- Weather Guard Protection