Motion
TBR30-1EMEA
Bladder Accumulator - 1 GAL Accumulator Capacity, BOTTOM REPAIRABLE, 3000 psi psi Max, TBR30 Series
MI ITEM #06993552
MFR #TBR30-1EMEA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bladder Accumulator - 1 GAL Accumulator Capacity, BOTTOM REPAIRABLE, 3000 psi psi Max, TBR30 Series
MI ITEM #06993552
MFR #TBR30-1EMEA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71542072 6-3/4OD 3000PSI 1GL BLDR ACC
  • Please call your local Motion Industries branch for quote
  • Long Service Life
  • Extreme Durability

Specifications

  • Accumulator Capacity
    1 gal (US)
  • Design
    Bottom Repairable
  • Maximum Operating Pressure
    3000 psi
  • Shell Diameter
    6-3/4 in
  • Line Connection
    Threaded Connection
  • Fluid Port
    SAE 20 (1-5/8–12 UN)
  • Maximum Flow Rate
    0
  • Series
    TBR30
  • Pressure Ratio
    3000
  • Repairable
    Bottom Repairable
  • Port Gender
    Female
  • Thread Standard
    SAE
  • Overall Height
    0
  • Mounting Position
    Vertical
  • Shell Material
    Carbon Steel
  • Seal Material
    EPR
  • Bladder Material
    EPR
  • Standards Met
    ASME "U" STAMPED
  • Accumulator Weight
    34
  • Country Certification
    USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text