Overview
Mfr description
TBR30-15VMCA BLADDER ACCUMULATOR, 3000
- Please call your local Motion Industries branch for quote
- Long Service Life
- Extreme Durability
Specifications
- Accumulator Capacity15 gal (US)
- DesignBottom Repairable
- Maximum Operating Pressure3000 psi
- Shell Diameter9-1/16 in
- Line ConnectionThreaded Connection
- Fluid Port1-1/2 NPT
- Maximum Flow Rate0
- SeriesTBR30
- Pressure Ratio3000
- RepairableBottom Repairable
- Port GenderFemale
- Thread StandardNPT
- Overall Height0
- Mounting PositionVertical
- Shell MaterialCarbon Steel
- Seal MaterialFKM
- Bladder MaterialFKM
- Standards MetASME "U" STAMPED
- Accumulator Weight305
- Country CertificationUSA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data