Specifications
Dimensions
- Accumulator Weight80
- Fluid PortSAE 16 (1-5/16–12 UN)
- Overall Height0
- Shell Diameter9-1/16 in
Details
- Accumulator Capacity2.5 gal (US)
- Bladder MaterialFKM
- Country CertificationUSA
- DesignBottom Repairable
- Line ConnectionThreaded Connection
- Maximum Flow Rate0
- Maximum Operating Pressure3000 psi
- Mounting PositionVertical
- Port GenderFemale
- Pressure Ratio3000
- RepairableBottom Repairable
- Seal MaterialFKM
- SeriesTBR30
- Shell MaterialCarbon Steel
- Standards MetASME "U" STAMPED
- Thread StandardSAE
Overview
Mfr description
TBR30-2.5VMDA BLADDER ACCUMULATOR, 3000
- Please call your local Motion Industries branch for quote
- Long Service Life
- Extreme Durability