Specifications
Dimensions
- Accumulator Weight120
- Fluid Port1 NPT
- Overall Height0
- Shell Diameter9-1/16 in
Details
- Accumulator Capacity5 gal (US)
- Bladder MaterialBUTYL
- Country CertificationUSA
- DesignBottom Repairable
- Line ConnectionThreaded Connection
- Maximum Flow Rate0
- Maximum Operating Pressure3000 psi
- Mounting PositionVertical
- Port GenderFemale
- Pressure Ratio3000
- RepairableBottom Repairable
- Seal MaterialBUTYL
- SeriesTBR30
- Shell MaterialCarbon Steel
- Standards MetASME "U" STAMPED
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)