Motion
TBR50-15VMAA

TOBUL ACCUMULATORS
TBR50-15VMAA

Bladder Accumulator - 15.000 gal Accumulator Capacity, Bottom Repairable, 5000 psi Max, Threaded Connection, 2 NPT Fluid Port , TBR50 Series
Mi Item #06993708
MFR #TBR50-15VMAA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
TBR50-15VMAA

Bladder Accumulator - 15.000 gal Accumulator Capacity, Bottom Repairable, 5000 psi Max, Threaded Connection, 2 NPT Fluid Port , TBR50 Series
Mi Item #06993708
MFR #TBR50-15VMAA

Mfr description
TBR50-15VMAA BLADDER ACCUMULATOR, 5000
  • Please call your local Motion Industries branch for quote
  • Long Service Life
  • Extreme Durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Accumulator Weight
    485 lbs
  • Fluid Port
    2 NPT
  • Shell Diameter
    9.562 in

Details

  • Accumulator Capacity
    15.000 gal (US)
  • Bladder Material
    FKM
  • Country Certification
    USA
  • Design
    Bottom Repairable
  • Line Connection
    Threaded Connection
  • Maximum Operating Pressure
    5000 psi
  • Mounting Position
    Vertical
  • Port Gender
    Female
  • Repairable
    Repairable
  • Seal Material
    FKM
  • Series
    TBR50
  • Shell Material
    Carbon Steel
  • Standards Met
    Asme "u" Stamped
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)