Specifications
Dimensions
- Accumulator Weight485 lbs
- Fluid PortSAE 20 (1-5/8–12 UN)
- Shell Diameter9.562 in
Details
- Accumulator Capacity15.000 gal (US)
- Bladder MaterialBuna N
- Country CertificationUSA
- DesignBottom Repairable
- Line ConnectionThreaded Connection
- Maximum Operating Pressure5000 psi
- Mounting PositionVertical
- Port GenderFemale
- RepairableRepairable
- Seal MaterialNBR
- SeriesTBR50
- Shell MaterialCarbon Steel
- Standards MetAsme "u" Stamped
- Thread StandardSAE
Overview
Mfr description
TBR50-15NMEA BLADDER ACCUMULATOR, 5000
- Long Service Life
- Extreme Durability