Specifications
Dimensions
- Accumulator Weight120
- Fluid Port1-1/4 NPT
- Overall Height0
- Shell Diameter9-9/16 in
Details
- Accumulator Capacity2.5 gal (US)
- Bladder MaterialNBR
- Country CertificationUSA
- DesignBottom Repairable
- Line ConnectionThreaded Connection
- Maximum Flow Rate0
- Maximum Operating Pressure5000 psi
- Mounting PositionVertical
- Port GenderFemale
- Pressure Ratio5000
- RepairableBottom Repairable
- Seal MaterialNBR
- SeriesTBR50
- Shell MaterialCarbon Steel
- Standards MetASME "U" STAMPED
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)