Motion
TBRT30-10VM6A

TOBUL ACCUMULATORS
TBRT30-10VM6A

Bladder Accumulator - 10 GAL Accumulator Capacity, TOP REPAIRABLE, 3000 psi psi Max, TBRT3 Series
MI ITEM #06993777
MFR #TBRT30-10VM6A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
TBRT30-10VM6A

Bladder Accumulator - 10 GAL Accumulator Capacity, TOP REPAIRABLE, 3000 psi psi Max, TBRT3 Series
MI ITEM #06993777
MFR #TBRT30-10VM6A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TBRT30-10VM6A BLADDER ACCUMULATOR, 3000
  • Please call your local Motion Industries branch for quote
  • Long Service Life
  • Extreme Durability

Specifications

  • Accumulator Capacity
    10 gal (US)
  • Design
    Top Repairable
  • Maximum Operating Pressure
    3000 psi
  • Shell Diameter
    9-1/16 in
  • Line Connection
    Threaded Connection
  • Fluid Port
    1 NPT
  • Maximum Flow Rate
    0
  • Series
    TBRT30
  • Pressure Ratio
    3000
  • Repairable
    Top Repairable
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Overall Height
    54
  • Mounting Position
    Vertical
  • Shell Material
    Carbon Steel
  • Seal Material
    FKM
  • Bladder Material
    FKM
  • Standards Met
    ASME "U" STAMPED
  • Accumulator Weight
    225
  • Country Certification
    USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text