Specifications
Dimensions
- Accumulator Weight225
- Fluid PortSAE 16 (1-5/16–12 UN)
- Overall Height54
- Shell Diameter9-1/16 in
Details
- Accumulator Capacity10 gal (US)
- Bladder MaterialFKM
- Country CertificationUSA
- DesignTop Repairable
- Line ConnectionThreaded Connection
- Maximum Flow Rate0
- Maximum Operating Pressure3000 psi
- Mounting PositionVertical
- Port GenderFemale
- Pressure Ratio3000
- RepairableTop Repairable
- Seal MaterialFKM
- SeriesTBRT30
- Shell MaterialCarbon Steel
- Standards MetASME "U" STAMPED
- Thread StandardSAE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)