Motion
TBRT30-11NMEA

TOBUL ACCUMULATORS
TBRT30-11NMEA

Bladder Accumulator - 11.000 gal Accumulator Capacity, Top Repairable, 3000 psi Max, Threaded Connection, SAE 20 (1-5/8–12 UN) Fluid Port , TBRT30 Series
MI ITEM #06993810
MFR #TBRT30-11NMEA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
TBRT30-11NMEA

Bladder Accumulator - 11.000 gal Accumulator Capacity, Top Repairable, 3000 psi Max, Threaded Connection, SAE 20 (1-5/8–12 UN) Fluid Port , TBRT30 Series
MI ITEM #06993810
MFR #TBRT30-11NMEA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TBRT30-11NMEA BLADDER ACCUMULATOR, 3000
  • Long Service Life
  • Extreme Durability

Specifications

  • Accumulator Capacity
    11.000 gal (US)
  • Design
    Top Repairable
  • Maximum Operating Pressure
    3000 psi
  • Shell Diameter
    9.055 in
  • Line Connection
    Threaded Connection
  • Fluid Port
    SAE 20 (1-5/8–12 UN)
  • Series
    TBRT30
  • Repairable
    Repairable
  • Port Gender
    Female
  • Thread Standard
    SAE
  • Mounting Position
    Vertical
  • Shell Material
    Carbon Steel
  • Seal Material
    NBR
  • Bladder Material
    Buna N
  • Standards Met
    Asme "u" Stamped
  • Accumulator Weight
    245 lbs
  • Country Certification
    USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text