Specifications
Dimensions
- Accumulator Weight85 lbs
- Fluid Port1-1/2 NPT
- Shell Diameter9.055 in
Details
- Accumulator Capacity2.500 gal (US)
- Bladder MaterialFKM
- Country CertificationUSA
- DesignTop Repairable
- Line ConnectionThreaded Connection
- Maximum Operating Pressure3000 psi
- Mounting PositionVertical
- Port GenderFemale
- RepairableRepairable
- Seal MaterialFKM
- SeriesTBRT30
- Shell MaterialCarbon Steel
- Standards MetAsme "u" Stamped
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)