Specifications
Dimensions
- Accumulator Weight85 lbs
- Fluid PortSAE 20 (1-5/8–12 UN)
- Shell Diameter9.055 in
Details
- Accumulator Capacity2.500 gal (US)
- Bladder MaterialBuna N
- Country CertificationUSA
- DesignTop Repairable
- Line ConnectionThreaded Connection
- Maximum Operating Pressure3000 psi
- Mounting PositionVertical
- Port GenderFemale
- RepairableRepairable
- Seal MaterialNBR
- SeriesTBRT30
- Shell MaterialCarbon Steel
- Standards MetAsme "u" Stamped
- Thread StandardSAE