Motion
TBRT50-15BM6A

TOBUL ACCUMULATORS
TBRT50-15BM6A

Bladder Accumulator - 15.000 gal Accumulator Capacity, Top Repairable, 5000 psi Max, Threaded Connection, 1 NPT Fluid Port , TBRT50 Series
MI ITEM #06993906
MFR #TBRT50-15BM6A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
TBRT50-15BM6A

Bladder Accumulator - 15.000 gal Accumulator Capacity, Top Repairable, 5000 psi Max, Threaded Connection, 1 NPT Fluid Port , TBRT50 Series
MI ITEM #06993906
MFR #TBRT50-15BM6A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TBRT50-15BM6A BLADDER ACCUMULATOR, 5000
  • Please call your local Motion Industries branch for quote
  • Long Service Life
  • Extreme Durability

Specifications

  • Accumulator Capacity
    15.000 gal (US)
  • Design
    Top Repairable
  • Maximum Operating Pressure
    5000 psi
  • Shell Diameter
    9.562 in
  • Line Connection
    Threaded Connection
  • Fluid Port
    1 NPT
  • Series
    TBRT50
  • Repairable
    Repairable
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Mounting Position
    Vertical
  • Shell Material
    Carbon Steel
  • Seal Material
    Butyl
  • Bladder Material
    BUTYL
  • Standards Met
    Non-certfied
  • Accumulator Weight
    490 lbs
  • Country Certification
    USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text