Specifications
Dimensions
- Accumulator Weight490 lbs
- Fluid PortSAE 20 (1-5/8–12 UN)
- Shell Diameter9.562 in
Details
- Accumulator Capacity15.000 gal (US)
- Bladder MaterialFKM
- Country CertificationUSA
- DesignTop Repairable
- Line ConnectionThreaded Connection
- Maximum Operating Pressure5000 psi
- Mounting PositionVertical
- Port GenderFemale
- RepairableRepairable
- Seal MaterialFKM
- SeriesTBRT50
- Shell MaterialCarbon Steel
- Standards MetNon-certfied
- Thread StandardSAE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)