Specifications
Dimensions
- Accumulator Weight125 lbs
- Fluid PortSAE 16 (1-5/16–12 UN)
- Shell Diameter9.562 in
Details
- Accumulator Capacity2.500 gal (US)
- Bladder MaterialBUTYL
- Country CertificationUSA
- DesignTop Repairable
- Line ConnectionThreaded Connection
- Maximum Operating Pressure5000 psi
- Mounting PositionVertical
- Port GenderFemale
- RepairableRepairable
- Seal MaterialButyl
- SeriesTBRT50
- Shell MaterialCarbon Steel
- Standards MetNon-certfied
- Thread StandardSAE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)