Motion
EBR20-1NA9
Bladder Accumulator - 0.150 gal Accumulator Capacity, Top Repairable, 2000 psi Max, Threaded Connection, SAE 8 (3/4–16 UNF) Fluid Port , EBR20 Series
Mi Item #06993981
MFR #EBR20-1NA9
Price$5,030.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bladder Accumulator - 0.150 gal Accumulator Capacity, Top Repairable, 2000 psi Max, Threaded Connection, SAE 8 (3/4–16 UNF) Fluid Port , EBR20 Series
Mi Item #06993981
MFR #EBR20-1NA9

Mfr description
49451091 3-1/4OD 2000PSI 1PT BLADDER ACC
  • Long Service Life
  • Extreme Durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,030.51/each

Specifications

Dimensions

  • Accumulator Weight
    11 lbs
  • Fluid Port
    SAE 8 (3/4–16 UNF)
  • Overall Height
    10.000 in
  • Shell Diameter
    3.250 in

Details

  • Accumulator Capacity
    0.150 gal (US)
  • Bladder Material
    Buna N
  • Country Certification
    USA
  • Design
    Top Repairable
  • Line Connection
    Threaded Connection
  • Maximum Operating Pressure
    2000 psi
  • Mounting Position
    Vertical
  • Port Gender
    Female
  • Repairable
    Repairable
  • Seal Material
    NBR
  • Series
    EBR20
  • Shell Material
    Carbon Steel
  • Standards Met
    Industrial Standard
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)