Specifications
Dimensions
- Accumulator Weight52 lbs
- Fluid PortSAE 12 (1-1/16–12 UN)
- Overall Height12.750 in
- Shell Diameter5.250 in
Details
- Accumulator Capacity0.250 gal (US)
- Bladder MaterialBUTYL
- Country CertificationUSA
- DesignTop Repairable
- Line ConnectionThreaded Connection
- Maximum Operating Pressure5000 psi
- Mounting PositionVertical
- Port GenderFemale
- RepairableRepairable
- Seal MaterialButyl
- SeriesEBR50
- Shell MaterialCarbon Steel
- Standards MetIndustrial Standard
- Thread StandardSAE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)