Specifications
Dimensions
- Accumulator Weight9.3 lbs
- Fluid PortSAE 8 (3/4–16 UNF)
- Shell Diameter5.80 in
Details
- Accumulator Capacity0.370 gal (US)
- Country CertificationUSA
- Maximum Operating Pressure3000 psi
- Mounting PositionVertical
- Port GenderFemale
- Pressure Ratio3000 psi
- Seal MaterialNBR
- SeriesTD30
- Shell MaterialCarbon Steel
- Standards MetCe/ped
- Thread StandardSAE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)