Motion
TD30-032NM9
Diaphragm Accumulator - 0.084 gal Capacity, 3000 psi Max, SAE 8 (3/4–16 UNF) Fluid Port, "ERROR:#N/A", 3.60 in Shell Diameter, Carbon Steel Shell Material
Mi Item #06994017
MFR #TD30-032NM9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Diaphragm Accumulator - 0.084 gal Capacity, 3000 psi Max, SAE 8 (3/4–16 UNF) Fluid Port, "ERROR:#N/A", 3.60 in Shell Diameter, Carbon Steel Shell Material
Mi Item #06994017
MFR #TD30-032NM9

Mfr description
49338275 DIAPHRAGM ACCUMULATOR
  • Made in USA
  • Long Service Life
  • Extreme Durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Accumulator Weight
    4 lbs
  • Fluid Port
    SAE 8 (3/4–16 UNF)
  • Shell Diameter
    3.60 in

Details

  • Accumulator Capacity
    0.084 gal (US)
  • Country Certification
    USA
  • Maximum Operating Pressure
    3000 psi
  • Mounting Position
    Vertical
  • Port Gender
    Female
  • Pressure Ratio
    3000 psi
  • Seal Material
    NBR
  • Series
    TD30
  • Shell Material
    Carbon Steel
  • Standards Met
    Ce/ped
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)