Motion
TD36-140NM9
Diaphragm Accumulator - 0.370 gal Capacity, 3600 psi Max, SAE 8 (3/4–16 UNF) Fluid Port, "ERROR:#N/A", 6.00 in Shell Diameter, Carbon Steel Shell Material
MI ITEM #06994025
MFR #TD36-140NM9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Diaphragm Accumulator - 0.370 gal Capacity, 3600 psi Max, SAE 8 (3/4–16 UNF) Fluid Port, "ERROR:#N/A", 6.00 in Shell Diameter, Carbon Steel Shell Material
MI ITEM #06994025
MFR #TD36-140NM9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TD36-140NM9 DIAPHRAGM ACCUMULATOR, 3600
  • Made in USA
  • Long Service Life
  • Extreme Durability

Specifications

  • Accumulator Capacity
    0.370 gal (US)
  • Maximum Operating Pressure
    3600 psi
  • Fluid Port
    SAE 8 (3/4–16 UNF)
  • Shell Diameter
    6.00 in
  • Shell Material
    Carbon Steel
  • Mounting Position
    Vertical
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    TD36
  • Pressure Ratio
    3600 psi
  • Thread Standard
    SAE
  • Standards Met
    Ce/ped
  • Accumulator Weight
    11 lbs
  • Country Certification
    USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought