Motion
045AL25-24BA0D

TOBUL ACCUMULATORS
045AL25-24BA0D

PISTON ACCUMULATOR- 3 GAL Capacity, 2500 psi Max, SAE-16 Fluid Port, 4-5/8" in Shell Diameter, CARBON STEEL Shell Material
MI ITEM #06994066
MFR #045AL25-24BA0D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
045AL25-24BA0D

PISTON ACCUMULATOR- 3 GAL Capacity, 2500 psi Max, SAE-16 Fluid Port, 4-5/8" in Shell Diameter, CARBON STEEL Shell Material
MI ITEM #06994066
MFR #045AL25-24BA0D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
045AL25-24BA0D PISTON ACCUMULATOR, 2500
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available

Specifications

  • Accumulator Capacity
    3 GAL
  • Maximum Operating Pressure
    2500
  • Fluid Port
    SAE 16 (1-5/16–12 UN)
  • Shell Diameter
    4-5/8"
  • Shell Material
    Carbon Steel
  • Overall Height
    0
  • Mounting Position
    Vertical
  • Seal Material
    BUTYL
  • Repairable
    Non Repairable (econolator®)
  • Standards Met
    INDUSTRIAL STANDARD
  • Country Certification
    USA
  • Accumulator Weight
    48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text