Motion
160A20-120BJ1K

TOBUL ACCUMULATORS
160A20-120BJ1K

PISTON ACCUMULATOR- 15 GAL Capacity, 2000 psi Max, SAE 2"4BOLT CODE 61 Fluid Port, 16" in Shell Diameter, CARBON STEEL Shell Material
MI ITEM #06994105
MFR #160A20-120BJ1K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
160A20-120BJ1K

PISTON ACCUMULATOR- 15 GAL Capacity, 2000 psi Max, SAE 2"4BOLT CODE 61 Fluid Port, 16" in Shell Diameter, CARBON STEEL Shell Material
MI ITEM #06994105
MFR #160A20-120BJ1K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
160A20-120BJ1K PISTON ACCUMULATOR, 2000
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available

Specifications

  • Accumulator Capacity
    15 GAL
  • Maximum Operating Pressure
    2000
  • Fluid Port
    2 SAE Flange (Code 61)
  • Shell Diameter
    16"
  • Shell Material
    Carbon Steel
  • Overall Height
    0
  • Mounting Position
    Vertical
  • Seal Material
    BUTYL
  • Repairable
    Repairable
  • Standards Met
    NON-CERTFIED
  • Country Certification
    USA
  • Accumulator Weight
    911

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text