Specifications
Dimensions
- Accumulator Weight8
- Fluid PortSAE 8 (3/4–16 UNF)
- Overall Height0
- Shell Diameter3"
Details
- Accumulator Capacity1 PT
- Country CertificationUSA
- Maximum Operating Pressure3000
- Mounting PositionVertical
- RepairableRepairable
- Seal MaterialBUTYL
- Shell MaterialCarbon Steel
- Standards MetINDUSTRIAL STANDARD
Overview
Mfr description
030AT30-1BA19 PISTON ACCUMULATOR, 3000
- -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available