Motion
047AT30-16NA1D

TOBUL ACCUMULATORS
047AT30-16NA1D

PISTON ACCUMULATOR- 1.5 GAL Capacity, 3000 psi Max, SAE-16 Fluid Port, 4-3/4" in Shell Diameter, CARBON STEEL Shell Material
MI ITEM #06994265
MFR #047AT30-16NA1D
Price$3,570.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
047AT30-16NA1D

PISTON ACCUMULATOR- 1.5 GAL Capacity, 3000 psi Max, SAE-16 Fluid Port, 4-3/4" in Shell Diameter, CARBON STEEL Shell Material
MI ITEM #06994265
MFR #047AT30-16NA1D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,570.98/each

Specifications

Dimensions

  • Accumulator Weight
    62
  • Fluid Port
    SAE 16 (1-5/16–12 UN)
  • Overall Height
    0
  • Shell Diameter
    4-3/4"

Details

  • Accumulator Capacity
    1.5 GAL
  • Country Certification
    USA
  • Maximum Operating Pressure
    3000
  • Mounting Position
    Vertical
  • Repairable
    Repairable
  • Seal Material
    NBR
  • Shell Material
    Carbon Steel
  • Standards Met
    INDUSTRIAL STANDARD

Overview

Mfr description
71540057 4-3/4OD 3000PSI 1.5GL PISTONACC
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought