Specifications
Dimensions
- Accumulator Weight1449
- Fluid Port2 SAE Flange (Code 61)
- Overall Height0
- Shell Diameter9"
Details
- Accumulator Capacity30 GAL
- Country CertificationUSA
- Maximum Operating Pressure3000
- Mounting PositionVertical
- RepairableRepairable
- Seal MaterialFKM
- Shell MaterialCarbon Steel
- Standards MetASME
Overview
Mfr description
090A30-240VM1KA PISTON ACCUMULATOR, 3000
- -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available