Specifications
Dimensions
- Accumulator Weight1904
- Fluid Port2 SAE Flange (Code 61)
- Overall Height0
- Shell Diameter9"
Details
- Accumulator Capacity40 GAL
- Country CertificationUSA
- Maximum Operating Pressure3000
- Mounting PositionVertical
- RepairableRepairable
- Seal MaterialNBR
- Shell MaterialCarbon Steel
- Standards MetASME