Motion
032A50-4BA19

TOBUL ACCUMULATORS
032A50-4BA19

PISTON ACCUMULATOR- 0.5 GAL Capacity, 5000 psi Max, SAE-8 Fluid Port, 3-1/4" in Shell Diameter, CARBON STEEL Shell Material
MI ITEM #06994393
MFR #032A50-4BA19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
032A50-4BA19

PISTON ACCUMULATOR- 0.5 GAL Capacity, 5000 psi Max, SAE-8 Fluid Port, 3-1/4" in Shell Diameter, CARBON STEEL Shell Material
MI ITEM #06994393
MFR #032A50-4BA19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
032A50-4BA19 PISTON ACCUMULATOR, 5000
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available

Specifications

  • Accumulator Capacity
    0.5 GAL
  • Maximum Operating Pressure
    5000
  • Fluid Port
    SAE 8 (3/4–16 UNF)
  • Shell Diameter
    3-1/4"
  • Shell Material
    Carbon Steel
  • Overall Height
    0
  • Mounting Position
    Vertical
  • Seal Material
    BUTYL
  • Repairable
    Repairable
  • Standards Met
    INDUSTRIAL STANDARD
  • Country Certification
    USA
  • Accumulator Weight
    32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text