Specifications
Dimensions
- Accumulator Weight21
- Fluid PortSAE 8 (3/4–16 UNF)
- Overall Height0
- Shell Diameter3-1/4"
Details
- Accumulator Capacity2 PT
- Country CertificationUSA
- Maximum Operating Pressure5000
- Mounting PositionVertical
- RepairableRepairable
- Seal MaterialFKM
- Shell MaterialCarbon Steel
- Standards MetINDUSTRIAL STANDARD
Overview
Mfr description
032A50-2VA19 PISTON ACCUMULATOR, 5000
- -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available