Motion
052A50-8NA1D

TOBUL ACCUMULATORS
052A50-8NA1D

PISTON ACCUMULATOR- 1 GAL Capacity, 5000 psi Max, SAE-16 Fluid Port, 5-1/4" in Shell Diameter, CARBON STEEL Shell Material
Mi Item #06994418
MFR #052A50-8NA1D
Price$4,371.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
052A50-8NA1D

PISTON ACCUMULATOR- 1 GAL Capacity, 5000 psi Max, SAE-16 Fluid Port, 5-1/4" in Shell Diameter, CARBON STEEL Shell Material
Mi Item #06994418
MFR #052A50-8NA1D

Mfr description
71540102 5-1/4 OD 5000PSI 1GL PISTON ACC
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,371.46/each

Specifications

Dimensions

  • Accumulator Weight
    78
  • Fluid Port
    SAE 16 (1-5/16–12 UN)
  • Overall Height
    0
  • Shell Diameter
    5-1/4"

Details

  • Accumulator Capacity
    1 GAL
  • Country Certification
    USA
  • Maximum Operating Pressure
    5000
  • Mounting Position
    Vertical
  • Repairable
    Repairable
  • Seal Material
    NBR
  • Shell Material
    Carbon Steel
  • Standards Met
    INDUSTRIAL STANDARD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)