Specifications
Dimensions
- Accumulator Weight38
- Fluid PortSAE 16 (1-5/16–12 UN)
- Overall Height0
- Shell Diameter5-1/4"
Details
- Accumulator Capacity1 PT
- Country CertificationUSA
- Maximum Operating Pressure5000
- Mounting PositionVertical
- RepairableRepairable
- Seal MaterialBUTYL
- Shell MaterialCarbon Steel
- Standards MetINDUSTRIAL STANDARD
Overview
Mfr description
052A50-1BA1D PISTON ACCUMULATOR, 5000
- -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available