Motion
052A50-12NA1D

TOBUL ACCUMULATORS
052A50-12NA1D

Piston Accumulator - 1.50 gal Capacity, 5000 psi Max, SAE 16 (1-5/16–12 UN) Fluid Port, 5.250 in Shell Diameter, Carbon Steel Shell Material
MI ITEM #06994426
MFR #052A50-12NA1D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
052A50-12NA1D

Piston Accumulator - 1.50 gal Capacity, 5000 psi Max, SAE 16 (1-5/16–12 UN) Fluid Port, 5.250 in Shell Diameter, Carbon Steel Shell Material
MI ITEM #06994426
MFR #052A50-12NA1D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
052A50-12NA1D PISTON ACCUMULATOR, 5000
  • Made in USA
  • Long Service Life
  • Extreme Durability
  • Third Party Certs Available

Specifications

  • Accumulator Capacity
    1.50 gal (US)
  • Maximum Operating Pressure
    5000 psi
  • Fluid Port
    SAE 16 (1-5/16–12 UN)
  • Shell Diameter
    5.250 in
  • Shell Material
    Carbon Steel
  • Overall Height
    0
  • Mounting Position
    Vertical
  • Seal Material
    NBR
  • Repairable
    Repairable
  • Standards Met
    Industrial Standard
  • Country Certification
    USA
  • Accumulator Weight
    99 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text