Specifications
Dimensions
- Accumulator Weight937
- Fluid Port2 SAE Flange (Code 61)
- Overall Height0
- Shell Diameter9"
Details
- Accumulator Capacity20 GAL
- Country CertificationUSA
- Maximum Operating Pressure5000
- Mounting PositionVertical
- RepairableRepairable
- Seal MaterialNBR
- Shell MaterialCarbon Steel
- Standards MetINDUSTRIAL STANDARD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)